Beli push button schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)atribut:
- Modular Type: Plastik
- Width (mm): 30
- PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)atribut:
- Length (m): 1.7
- Color: Grey
- Schneider Electric Push Button Illuminated with Contact Block (Saklar Tekan)atribut:
- UNSPSC: 39121512
- Action: Momentary
- Basic Material: Plastic
- Bezel: Chrome Plated Metal
- Color: Green
- Contact Form: 2NO
- Contact Rating (A): 0.1 @600V; 0.27 @250V; 0.55 @125V; 1.2 @600V; 3 @240V; 6 @120V
- IP Rating: 66; 67; 69; 69K
- Lamp Module Voltage (AC/DC) (V): 24
- Lamp Type: LED
- Lamp Voltage (V): 24 (AC/DC)
- Legend/Background Color: No Legend
- NEMA Contact Rating Designation: A600/Q600
- NEMA Rating: 13; 4X
- Number of Operators: 1
- Size (mm): 22
- Standards: BV; CSA; CSA C22.2 No 14; DNV; EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; GL; JIS C8201-1; JIS C8201-5-1; LROS; RINA; UL 508; UL listed
- Terminal Connection: Screw Clamp
- Type of Operator: Flush Button
- KITO Parts for Lever Block L5 Type 1 Shiki (Sparepart Katrol Tuas)atribut:
- Type: Lever 1 Shiki
- Fort Stop Kontak Dinding IP67 (Power Socket/Power Outlet)atribut:
- Ampere (A): 63
- Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)atribut:
- Contact Block Type: Modular Type
- Current Consumption (mA): Max. 20
- Size: ∅22/25mm
- IDEC Slim Relay 1-Pole (Relay Tipis)atribut:
- Number of Poles: 1
- Schneider Electric Spring Return Contact Blockatribut:
- Component Name: XENG
- Connections - Terminals: Screw clamp terminals, 1x0.5-1x2.5mm² without cable end Screw clamp terminals, 1x0.5-2x1.5mm² with cable end
- Contact Block Application: 2-speed
- Contact Block Type: Single
- Contact Operation: Slow-break Staggered
- Contacts Type And Composition: 1 NC + 2 NO
- Conventional Enclosed Thermal Current (A): 10
- Electrical Circuit Type: Control circuit
- Maximum Resistance Across Terminals (miliΩ): 25
- Mechanical Durability: 1000000 cycles
- Mounting of Block: Front mounting
- Operating Force (N) : 18
- Product Compatibility: XACA XACA9-head
- Product or Component Type: Contact block
- Range of Product: Harmony XAC
- Rated Impulse with Stand Voltage (kV): 6 kV IEC 60947-1
- Rated Insulation Voltage (V) : 600 (pollution degree 3) conforming to IEC 60947-1
- Short-Circuit Protection (A): 10 fuse protection by cartridge fuse type gG
- Terminals Description Iso N°1: (21-22)NC (33-34)NO_CL (13-14)NO
- Type of Operator: Spring return
- PM Cable Duct PVC (Kabel Duct PVC)Deskripsi:PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
- Schneider Electric Pushbuttons, Switches, Pilot Lightsatribut:
- Head Type: Standard
- IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)atribut:
- Operation Method: Momentary
- PM Cable Duct (Kabel Duct)Deskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)atribut:
- Height (mm): 42
- Modular Type: Plastik
- Width (mm): 30
Daftar Harga push button schneider Terbaru October 2026
| Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol) | Rp90.900 |
| PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot) | Rp30.900 |
| Schneider Electric Harmony XB5 | Rp36.900 |
| Schneider Electric Push Button Illuminated with Contact Block (Saklar Tekan) | Rp2.799.900 |
| Schneider Electric Harmony XB4 Series | Rp46.900 |
| KITO Parts for Lever Block L5 Type 1 Shiki (Sparepart Katrol Tuas) | Rp2.199.900 |
| Fort Stop Kontak Dinding IP67 (Power Socket/Power Outlet) | Rp389.900 |
| Schneider Electric Push Button Contact Block | Rp369.900 |
| Autonics Push Button Switch (Saklar Tombol/Saklar Tekan) | Rp40.900 |
| KASUGA Push Button Switch (Saklar Tombol/Saklar Tekan) | Rp429.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/k8P102073728-2.jpg)
/htP103845641-2.jpg)

/rmP109796994-3.jpg)

/nxP103045861-2.jpg)
/gyP111259610-1.jpg)

/21P103473073-1.jpg)
/1tP105551065-1.jpg)
/8oP103211312-1.jpg)


/qoP103210960-1.jpg)

/P103074669-1.jpg)

/nqP103210854-7.jpg)
/9zP103074359-4.jpg)
/a6P103106366-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)